Beli dust respirator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Disposable Dust Respirator
    Mulai

    Rp729.900

    3M Disposable Dust Respirator
    Deskripsi:
    Foldable when not in use so it is convenient to carry.
  2. VICTOR (safety) High Voltage Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    VICTOR (safety) High Voltage Gloves (Sarung Tangan)
    atribut:
    • Electrical Resistant (V): 5000
    • Insulation class: 10
    • Size: All Size
  3. Shigematsu Respirator (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

  4. Taffware Gas Respirator Mask (Masker Respirator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

    Taffware Gas Respirator Mask (Masker Respirator)
    Deskripsi:
    Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridge
    atribut:
    • Color: Grey
    • Size: M
    • Packaging Dimensions (cm): 29x13x16
    • Dimensions (cm): 12x21x8.4
    • Material: Karet Silikon, Plastik dan Filter Activated Carbon
  5. Shigematsu Cartridge (Filter Masker)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp77.900

  6. Shigematsu Dust Filter
    Mulai

    Rp77.900

    Shigematsu Dust Filter
    Deskripsi:
    Shigematsu Dust Filter with
  7. 3M Dust Respirator
    Mulai

    Rp769.900

    3M Dust Respirator
    atribut:
    • Applicable Filter: 3753
    • Classification: RS2
    • Color: Gray
    • Exhaust Resistance (Pa): 63
    • Exhaust Resistance, Measured Average (Pa): 63
    • Facepiece Material: Thermoplastic elastomer
    • For Asbestos Measures: Protective equipment category 4
    • For avian influenza measures: Compatible
    • Inspiratory Resistance (Pa): 74
    • Inspiratory Resistance, Measured Average (Pa): 74
    • Particle Collection Efficiency (%): 95
    • S / L Measurement: S
    • Shape: Half-sided
    • Size: S/M
    • Specified protection factor: 10
    • TGK Part No.: 431-87-05-13
    • Type: Replaceable
  8. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  9. NOVAX Electric Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    NOVAX Electric Gloves (Sarung Tangan)
    Deskripsi:
    Electric Gloves- Glove Novax terbuat dari material natural rubber. Natural rubber merupakan campuran polyisoprene dan sejumlah kecil komponen organik- Bahan rubber tahan terhadap listrik- Cocok digunakan untuk pekerja yang bekerja di
  10. 3M Particulate Filter P100 7093
    Mulai

    Rp349.900

    3M Particulate Filter P100 7093
    atribut:
    • Aerosol Type: Oil and Non-Oil
    • Color: Magenta
    • Dimensions (inch): 2.3x3.4
    • Accessories: Yes
    • Cartridge or Filter Type: Particulate
    • Clip-on Welding Shield: Yes
    • Compatible With: 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series with 3M™ Adapter 502, 3M™ Facepieces 6000 Series, or 3M™ Facepieces 7000 Series with bayonet filter holders
    • Compatible with 3M PAPR Systems: Yes
    • Compatible with 3M Supplied Air System: Yes
    • Compatible with Welding Shield: Yes
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: Yes
    • Drop-down Feature: Yes
    • Enhanced Comfort: Yes
    • Enhanced Durability: Yes
    • Eye Protection: Yes
    • Feature: Enhanced Field of View, Spring-loaded Filter Cover
    • Filter Material: Glass Fiber Paper
    • For use with: Reusable Respirators
    • Gas and Vapor Protection Type: Particulate
    • Hazard Type: Mold, Particulate, Silica
    • Maintenance Free: Yes
    • NIOSH Filter Approval Rating: P100
    • Particulate Protection: Asbestos, Mold, Silica
    • Product Series: 5000, 6000, 6500, 7000, 7500, 7800S, FF-400
    • Product Type: Filter
    • Purpose: Cartridges & Filters
    • Recommended Industry: Construction, Design & Construction, Facility Sanitation, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Industrial Maintenance, Metal Production & Fabrication, Mining, Oil & Gas, Transportation
    • Silicone Faceseal: Yes
    • Six-point Head Harness: Yes
    • Speaking Diaphragm: Yes
    • Standards Approvals: P1000
  11. Hytera Baterai HT
    Mulai

    Rp499.900

    Hytera Baterai HT
    Deskripsi:
    Lithium-Ion Battery (1500mAh)IP67 compliant, 83g Li-ion battery with 16 hours operating time in digital mode (variable with frequency)
  12. ACCUFORM Personal Protective Equipment Banner
    Mulai

    Rp3.499.900

    ACCUFORM Personal Protective Equipment Banner
    atribut:
    • Material: Poly Sheeting
    • UNSPSC: 55121706
    • Shape: Horizontal Rectangle
    • Width (inch): 96
    • Height (inch): 28
    • Abrasion Resistant: No
    • Banner Edge Style: Heat Seam
    • Chemical Resistant: No
    • Corrosion Resistant: No
    • Fabric Weight (oz/sq yd): 13
    • Glow In The Dark: No
    • Graffiti Resistant: No
    • Grommet Material: Brass
    • Grommet Placement: Perimeter of Banner
    • Grommet Size (inch): 3/8
    • Includes: Corner Grommeted Holes
    • Includes Frame: No
    • Includes Wind Slits: No
    • Indoor/Outdoor Usage: Indoor/Outdoor
    • Maximum Service Temperature (°F): 158
    • Mesh / Solid: Solid
    • Minimum Service Temperature (°F): -4
    • Mounting Hardware: Not Included
    • Number of Grommets: 10
    • Number of Printed Sides: 1
    • Outdoor Life Expectancy: Not Outdoor Rated
    • Printed Language: English
    • Protective Coating: No Protective Coating
    • Reflective: No
    • Sign Legend Style: Symbol and Text
    • Thickness (inch): 0.013
    • UV Resistant: No
    • Write on Surface: No
  13. XANDER Respirator Mask (Masker Respirator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    XANDER Respirator Mask (Masker Respirator)
    Deskripsi:
    - Masker respirator adalah sebuah alat safety yang secara khusus di buat untuk melindungi diri dari menghirup sesuatu yang dapat membahayakan kesehatan seperti misalnya menghirup debu, asap, uap, gas berbahaya dan partikel berbahaya lainnya.- Masker Pelindung.- Chemical Respiration + Catrige.- Sangat Cocok digunakan untuk Pekerja pabrik, Tukang kayu , Seniman grafity, dan lain sebagainya.
  14. SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Rating:
    100% of 100
    (30)
    Mulai

    Rp58.900

    SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  15. Blue Eagle Respirator Mask (Masker Respirator)
    Mulai

    Rp169.900

    Blue Eagle Respirator Mask (Masker Respirator)
    Deskripsi:
    -Masker / Respirator Singe Anti Polusi ini dapat melindungi dari Gas, Kabut Asap, Cat, dan Debu. Dilengkapi dengan Double Cartridge dan tali pengikat yang elastis.-Sudah termasuk Masker dan 1 buah Filter RC-203-Masker Obat Double Anti Polusi Half Face Respirators ini melindungi mulut dan hidung. Selain itu, juga dapat memberikan penggunanya cakupan pandangan yang lebih leluasa, dan juga bisa digunakan bersamaan dengan alat perlindungan untuk mata (seperti kacamata dan goggle).-Masker Obat Double Anti Polusi cocok digunakan untuk pengendara motor (Helm Half Face), sepeda, pekerja pabrik, tukang kayu, seniman grafiti, dan lain sebagainya yang memerlukan perlindungan ekstra dari resiko udara berpolusi.
  16. ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik)
    Deskripsi:
    ELSEC insulating gloves are made of natural latex with five fingers having an anatomic shape on automatic line and electronically tested modern computer test-measuring Workplace. These insulating gloves have been made to obtain high dielectric properties. It enables to gain high quality and repeatability of the technical parameters.
    atribut:
    • Proof Test Voltage (kV): 20
    • Max Working Voltage (kV): 17
    • Thickness (mm): 2.5
    • Minimum Tensile Strength (MPa): 14
    • Cuff: Prosty Straight
Daftar Harga dust respirator Terbaru October 2026
3M Disposable Dust RespiratorRp729.900
Toyo Safety Dust Respirator (Masker Respirator)Rp159.900
VICTOR (safety) High Voltage Gloves (Sarung Tangan)Rp279.900
Shigematsu Respirator (Masker Respirator)Rp349.900
Taffware Gas Respirator Mask (Masker Respirator)Rp73.900
Shigematsu Cartridge (Filter Masker)Rp77.900
Shigematsu Dust FilterRp77.900
3M Dust RespiratorRp769.900
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Rp299.900
NOVAX Electric Gloves (Sarung Tangan)Rp879.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)